Relay, Heavy Duty, Industrial, DC Operated, Sealed Switch, 24VDC

Item #: 364915

Cat #: 700DC-R800Z24

UPC: 662073223627

to view pricing and more.
Documents & Guides
Relay, Control, Heavy Duty, Industrial, DC Operated, Sealed Switch, 8 Normally Open, 0 Normally Closed Contacts, 24 Volt DC Coil

Overview

Relay, Control, Heavy Duty, Industrial, DC Operated, Sealed Switch, 8 Normally Open, 0 Normally Closed Contacts, 24 Volt DC Coil
Also known as: 662073223627, 700DC-R800Z24

Specifications

Volts DC Control: 24
Amps: 10
Poles: 8
Mounting: DIN Rail
Type: Power Relay
Standards: Build America Buy America Compliant
Volts DC Control: 24
Poles: 8
Type: Power Relay
Amps: 10
Mounting: DIN Rail
Standards: Build America Buy America Compliant