Type 1 Screw Cover Wireway, 8" x 8" x 24", Steel, Galvanized

Item #: 365518

Cat #: 2-88SW

UPC: 806101008699

Sign In or Register to view pricing and more.
Documents & Guides
Type 1 Screw Cover Wireway, 8" x 8" x 24", Steel, Galvanized

Overview

Type 1 Screw Cover Wireway, 8" x 8" x 24", Steel, Galvanized

Indoor use primarily to provide protection against contact with the enclosed equipment and against a limited amount of falling dirt.

Also known as: 806101008699, 2-88SW

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Length: 24 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Color: Gray
Length: 24 in
Height: 8 in