This product may not be available in all locations.
2
more

Lighting Contactor, 60A, 3P, Open, 120VAC Coil, Electrically Held
Item #: 365591
Cat #: CR360L40302AAAZ
UPC: 783166557075
to view pricing and more.
Documents & Guides
Lighting Contactors, Electrically Held, Number of Poles: 3, Contact Configuration: 3 Normally Open, Contact Current Ratings: 60 Amp, Contact Voltage Ratings: 600 VAC, Coil Rating: 120 VAC, Enclosure Type: Open Type, Dimensions: 6.63 Height x 5.38 Depth x 3.75 Width Inch
Overview
Lighting Contactors, Electrically Held, Number of Poles: 3, Contact Configuration: 3 Normally Open, Contact Current Ratings: 60 Amp, Contact Voltage Ratings: 600 VAC, Coil Rating: 120 VAC, Enclosure Type: Open Type, Dimensions: 6.63 Height x 5.38 Depth x 3.75 Width Inch
Also known as: 783166557075, CR360L40302AAAZ
Specifications
| Volts AC Control: | 120 |
| Poles: | 3 |
| Type: | Contactor, Lighting |
| Volts AC: | 600 |
| Family / Style: | CR360 |
| Amps: | 60 |
| Volts AC Control: | 120 |
| Type: | Contactor, Lighting |
| Family / Style: | CR360 |
| Poles: | 3 |
| Volts AC: | 600 |
| Amps: | 60 |