10 Amp North American Style Stud Mount High Speed Fuse, 250V

Item #: 36561

Cat #: KAX-10

UPC: 051712640107

Sign In or Register to view pricing and more.
Documents & Guides
10 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating

Overview

10 Amp North American Style Stud Mount High Speed Fuse, 250V, 200,000 Amp Interrupting Rating
Also known as: 051712640107, KAX-10

Specifications

Mounting: Stud
Volts DC: 250
Amps: 10
Volts AC: 250
Type: North American Style
Interrupt Rating DC: 200 kA
Mounting: Stud
Amps: 10
Type: North American Style
Volts DC: 250
Volts AC: 250
Interrupt Rating DC: 200 kA