LPACK WALLPACK 78W TYPE III COOL LED BRONZE

Item #: 365797

Cat #: WPLED3T78

UPC: 019813030463

to view pricing and more.
Documents & Guides
LPACK WALLPACK 78W TYPE III COOL LED BRONZE

Overview

LPACK WALLPACK 78W TYPE III COOL LED BRONZE

High performance LED light engine Maintains 70% of initial lumens at 100,000 hours. Weatherproof high temperature silicone gaskets. Superior heat sinking with die cast aluminum housing and external fins. Replaces 400W MH. 100 up to 277 Volts. 5-year warranty.

Also known as: 019813030463, WPLED3T78

Specifications

Wattage: 78
Color: Bronze
Light Technology: LED
Wattage: 78
Light Technology: LED
Color: Bronze