Conduit Bushing, Threaded, Insulating, 3", Thermoplastic

Item #: 36580

Cat #: BBU-300

UPC: 781381156059

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Bushing, Insulating, 3 Inch, Threaded, Impact Resistant, Rating 105° Celsius, Non-Metallic. For use with Rigid Metal and IMC Conduit

Overview

Conduit Bushing, Insulating, 3 Inch, Threaded, Impact Resistant, Rating 105° Celsius, Non-Metallic. For use with Rigid Metal and IMC Conduit
Also known as: 781381156059, BBU-300

Specifications

Diameter: 3 in
Material: Plastic
Diameter: 3 in
Material: Plastic