Filler Panel Kit, 800mm, 1800m

Item #: 365868

Cat #: PFPK188C

UPC: 783510999209

to view pricing and more.
Filler Panel Kit, Material: Steel, Fits Swing Frame Height: 1800 mm / Enclosure Width: 800 mm, Center Mounting

Overview

Filler Panel Kit, Material: Steel, Fits Swing Frame Height: 1800 mm / Enclosure Width: 800 mm, Center Mounting

Used when mounting the ProLine G2 Heavy-Duty Swing-Out Rack Frames in 800-mm wide frames. The Filler Panel occupies the extra space between the frame and the swing frame. Includes a handle and all the hardware for mounting to the Swing-Out Rack Frame.

Also known as: 783510999209, PFPK188C

Features & Benefits

  • Includes a handle and all mounting hardware to affix to Heavy-Duty Swing-Out Rack Frame
  • RAL 7035 polyester powder paint, textured light gray

Specifications

Color: Light Gray
Finish: Powder Coated
Weight: 15.300 lb
Color: Light Gray
Weight: 15.300 lb
Finish: Powder Coated