Weatherproof Cover, 1-Gang, Blank, Non-Metallic, Yellow

Item #: 365960

Cat #: HBL60CM88

UPC: 783585808475

to view pricing and more.
Weatherproof Cover, 1-Gang, Blank, FS/FD Mount, Non-Metallic, Yellow

Overview

Weatherproof Cover, 1-Gang, Blank, FS/FD Mount, Non-Metallic, Yellow

Hubbell's fully UL Listed surface mount box is engineered with features that allow easy, code compliant installation of all types of devices from 15A to 50A. These features include a metallic ground bonding bracket, threaded conduit hubs and external mounting supports. Together with an industry first 55 degree angle adapter, the combination of devices is the only code compliant 45 cu.in. solution for 50A 4 wire installations. The angle adapter can also be installed separately for panel applications.

Also known as: 783585808475, HBL60CM88

Features & Benefits

  • Made of impact-resistant PBT
  • Suitable for use with any FS/FD style surface mount box

Specifications

Material: Thermoplastic
Gangs: 1
Color: Yellow
Material: Thermoplastic
Color: Yellow
Gangs: 1