BREAKER 150A 2P 120/240V 22K EQ8693 MAIN

Item #: 3661

Cat #: MBK150A

UPC: 783643387997

to view pricing and more.
Documents & Guides
Siemens Low Voltage Residential Circuit Breakers Main Breakers - Family G Mainsare Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Load center conversion kit 1-Phase main breaker.. Rated (150 - 225A) AIR 22 KA.

Overview

Siemens Low Voltage Residential Circuit Breakers Main Breakers - Family G Mainsare Circuit Protection Load Center Mains, Feeders, and Miniature Circuit Breakers. Load center conversion kit 1-Phase main breaker.. Rated (150 - 225A) AIR 22 KA.
Also known as: 783643387997, MBK150A

Specifications

Type: Main Breaker
Mounting: Panel
Poles: 2
Phase: 1
Volts AC: 120/240
Amps: 150
Interrupt Rating AC: 22 kA
Type: Main Breaker
Poles: 2
Volts AC: 120/240
Interrupt Rating AC: 22 kA
Mounting: Panel
Phase: 1
Amps: 150