
Sign In or Register to view pricing and more.
Documents & Guides
Wall/Bath Light, Pemberton, Size: 13x10", 100W, 120V, Medium A, 2 Lamps, Material: Steel Body & Glass Shade. ### NOTE ## NO LONGER MADE ###
Overview
Wall/Bath Light, Pemberton, Size: 13x10", 100W, 120V, Medium A, 2 Lamps, Material: Steel Body & Glass Shade. ### NOTE ## NO LONGER MADE ###
Also known as: 40074-799
Specifications
Wattage: | 100 |
Color: | Black |
Type: | Bath/Wall Fixture |
Wattage: | 100 |
Type: | Bath/Wall Fixture |
Color: | Black |
Customer Reviews
No reviews for this product
(0)