WALL 78W TYPE II COOL BRON

Item #: 366124

Cat #: WPLED2T78

UPC: 019813030425

Sign In or Register to view pricing and more.
Documents & Guides
LPACK Wallpack 78W Type II Cool LED Bronze

Overview

LPACK Wallpack 78W Type II Cool LED Bronze
Also known as: 019813030425, WPLED2T78

Specifications

Wattage: 78
Color: Bronze
Light Technology: LED
Wattage: 78
Light Technology: LED
Color: Bronze