OMNI L31602 16AWG/2P SPOS300V PLTC

Item #: 366185

Cat #: L31602

UPC:

to view pricing and more.
Documents & Guides
OMNI L31602 16AWG/2P SPOS 300V PLTC

Overview

OMNI L31602 16AWG/2P SPOS 300V PLTC
Also known as: L31602

Specifications

Volts AC: 300
Color: Black/White
Gauge: 16 AWG
Conductors: 2 Pair
Shielding: Shielded
Volts AC: 300
Gauge: 16 AWG
Shielding: Shielded
Color: Black/White
Conductors: 2 Pair