Panel For Junction Box, 12" x 10", Aluminum

Item #: 36624

Cat #: A12P10AL

UPC: 783510556600

Sign In or Register to view pricing and more.
Documents & Guides
Panel for Junction Box Size: 12" x 10", Size/Dims: 10.75x8.88, Material/Finish: Aluminum

Overview

Panel for Junction Box Size: 12" x 10", Size/Dims: 10.75x8.88, Material/Finish: Aluminum

nVent HOFFMAN HOFA12P10AL steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510556600, A12P10AL

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 12 in
Width: 10 in
Material: Steel, Aluminum
Special Program: Hoffman On Demand
Height: 12 in
Material: Steel, Aluminum
Width: 10 in
Special Program: Hoffman On Demand