Fuse, 25A North American Style Stud Mount High Speed, 700VAC

Item #: 36625

Cat #: FWP-25B

UPC: 051712557825

to view pricing and more.
Documents & Guides
25 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC

Overview

25 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC
Also known as: 051712557825, FWP-25B

Specifications

Mounting: Stud
Amps: 25
Type: North American Style
Volts AC: 700
Speed: High-Speed
Interrupt Rating DC: 50 kA
Mounting: Stud
Type: North American Style
Speed: High-Speed
Amps: 25
Volts AC: 700
Interrupt Rating DC: 50 kA