REXEL logo

Riser, Category 5e, 24 AWG - 4 Pair, White

Item #: 366265
Cat #: 962634601
UPC: 029892240493
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Data / Voice Cable - Type CMR - Riser, Category 5e, 24 AWG - 4 Pair, Copper, Solid, White, 1000' Reel in Box, PVC Jacket, ETL Listed Type CMR, C(ETL) Listed CMR FT4, ETL Verified to TIA/EIA 568-C.2

Overview

Data / Voice Cable - Type CMR - Riser, Category 5e, 24 AWG - 4 Pair, Copper, Solid, White, 1000' Reel in Box, PVC Jacket, ETL Listed Type CMR, C(ETL) Listed CMR FT4, ETL Verified to TIA/EIA 568-C.2
Also known as: 029892240493, 962634601

Specifications

Gauge: 24
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: White
Jacket: Riser
Shielding: Unshielded
Gauge: 24
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Volts AC: 300
Material: Copper
Color: White
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)