
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall/bath Light; Bliss; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 4; Fixture Material: Steel Arm, Glass Shade; Fixture Finish: Chromearm, Cased Opal Etched Shade; Size: 23-1/2 Inwidth X 10-1/4 In Height; Mounting: Center Lock-up; Connection: Mounted To Box;outlet Box Up: 7-1/4 In; Backplate Size: 3/4 In Depth X 6 In Diameter; Outlet Box Down: 3 In; Diffuser Size: 4 In Diameter X 5 In Height; Extends: 6 In; Wire Length: 6-1/2 In; Lamp Included: No
Overview
Sea Gull Lighting; Wall/bath Light; Bliss; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 4; Fixture Material: Steel Arm, Glass Shade; Fixture Finish: Chromearm, Cased Opal Etched Shade; Size: 23-1/2 Inwidth X 10-1/4 In Height; Mounting: Center Lock-up; Connection: Mounted To Box;outlet Box Up: 7-1/4 In; Backplate Size: 3/4 In Depth X 6 In Diameter; Outlet Box Down: 3 In; Diffuser Size: 4 In Diameter X 5 In Height; Extends: 6 In; Wire Length: 6-1/2 In; Lamp Included: No
Also known as: 785652400469, 40046-05
Specifications
No Specifications Available