10 AWG THHN/THWN-2 Stranded Copper, Green, (2) 500' Spools

Item #: 366302

Cat #: THHN10STRGRN2@500CN

UPC: 980100122966

to view pricing and more.
Documents & Guides
10 AWG THHN/THWN-2 Stranded Copper, Green, (2) 500' Spools

Overview

10 AWG THHN/THWN-2 Stranded Copper, Green, (2) 500' Spools

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100122966, THHN10STRGRN2@500CN

Specifications

Gauge: 10 AWG
Color: Green
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Length: 1000 ft
Material: Copper
Conductors: 1
Color: Green
Jacket: PVC
Volts AC: 600
Stranding: Stranded