Wiring Duct, Wide Slot, 1" x 4" x 6', PVC, Black

Item #: 366364

Cat #: G1X4BL6

UPC: 074983615575

to view pricing and more.
Panduct® type G wide slot wiring duct, 1 W x 4 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 1 W x 4 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983615575, G1X4BL6

Specifications

Width: 1 in
Color: Black
Height: 4 in
Material: PVC
Length: 6 ft
Width: 1 in
Height: 4 in
Length: 6 ft
Color: Black
Material: PVC