
Sign In or Register to view pricing and more.
Documents & Guides
Screw Pkg (250), Bulletin Daccy (datacom Accessories And Hardware), Size/dims: #12-24, Material/finish: Steel/black
Overview
Screw Pkg (250), Bulletin Daccy (datacom Accessories And Hardware), Size/dims: #12-24, Material/finish: Steel/black
The Rack-Mount Screw Package attaches rack panels and rack-mounted equipment to rack-mounting angles.
Also known as: 783510102548, ES1224B250
Features & Benefits
- The Rack-Mount Screw Package attaches rack panels and rack-mounted equipment to rack-mounting angles
Specifications
| Color: | Black |
| Finish: | Powder Coated |
| Weight: | 1.900 lb |
| Color: | Black |
| Weight: | 1.900 lb |
| Finish: | Powder Coated |