This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Lighting Fixtures, Decorative, Ceiling, Type: Medium Base, Number Of Lamps: 2, Shade Material: Glass, Shade Finish: Satin Etched Cased Opal Glass, Fixture Finish: White, Dimensions: 5 1/2 Height X 16 1/2 Diameter Inch, Lamp Watts: 75, Features: New Street
Overview
Lighting Fixtures, Decorative, Ceiling, Type: Medium Base, Number Of Lamps: 2, Shade Material: Glass, Shade Finish: Satin Etched Cased Opal Glass, Fixture Finish: White, Dimensions: 5 1/2 Height X 16 1/2 Diameter Inch, Lamp Watts: 75, Features: New Street
Also known as: 783927303453, 45067AP
Specifications
No Specifications Available