This product may not be available in all locations.
1
more

Breaker, Molded Case, Switch, 225A, 3P, 600V, 250 VDC, 35 kAIC
Item #: 366555
Cat #: FD3225K
UPC: 786679040676
to view pricing and more.
Documents & Guides
225 Amp, 3-Pole Series C NEMA F-Frame Molded Case Switch, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Overview
225 Amp, 3-Pole Series C NEMA F-Frame Molded Case Switch, Type FD, Cable In/Cable Out, 35 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Also known as: 786679040676, FD3225K
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 225 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 225 |