Panel for Junction Box, fits 8x6 Box, Anodized, Aluminum

Item #: 36672

Cat #: A8P6AL

UPC: 783510556402

to view pricing and more.
Documents & Guides
Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A8P6AL item fits 8x6 inch Box with a material of Aluminum finish Anodized.

Overview

Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A8P6AL item fits 8x6 inch Box with a material of Aluminum finish Anodized.

nVent HOFFMAN HOFA8P6AL steel panels are 14 gauge, finished with white polyester powder paint. Panel mounting hardware is furnished with enclosure.

Also known as: 783510556402, A8P6AL

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R
Material: Steel, Aluminum
Height: 8 in
Width: 6 in
IP/NEMA Rating: NEMA 1, NEMA 3R
Height: 8 in
Material: Steel, Aluminum
Width: 6 in