This product has been discontinued.

4" PVC Telephone Duct 90° Elbow, 60" Radius, White, Bell End
Item #: 366865
Cat #: TP9IN
UPC: 791207222875
to view pricing and more.
Documents & Guides
4 Inch PVC Telephone Duct 90 Degree Sweep Elbow, 60 Inch Radius, White, Heavy Wall "C" Duct, Bell End
Overview
4 Inch PVC Telephone Duct 90 Degree Sweep Elbow, 60 Inch Radius, White, Heavy Wall "C" Duct, Bell End
Also known as: 791207222875, TP9IN
Specifications
| Color: | Gray |
| Material: | PVC |
| Diameter: | 4 in |
| Angle: | 90° |
| Sweep Radius: | 60 in |
| Type: | Telephone Duct |
| Color: | Gray |
| Diameter: | 4 in |
| Sweep Radius: | 60 in |
| Material: | PVC |
| Angle: | 90° |
| Type: | Telephone Duct |