400A, 120/240V, 1P, 42/42, MB Loadcenter, NEMA 3R

Item #: 366922
Cat #: 4242DR1N
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
400A, 120/240V, 1P, 42/42, MB Loadcenter, NEMA 3R400 AMP, 120/240V AC, 1-Phase, Main Lug Commercial Loadcenter, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate.

Overview

400A, 120/240V, 1P, 42/42, MB Loadcenter, NEMA 3R400 AMP, 120/240V AC, 1-Phase, Main Lug Commercial Loadcenter, 42-Space, 42-Pole, Aluminum Bus, Cover: Surface, NEMA 3R - Rainproof. Includes: Hub Closure Plate.
Also known as: 4242DR1N

Specifications

Spaces: 42
Amps: 400
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 42
Type: Main Lug
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Spaces: 42
Mounting: Surface
Volts AC: 120/240
Type: Main Lug
IP/NEMA Rating: NEMA 3R
Amps: 400
Phase: 1
Circuits: 42
Family / Style: BR

Customer Reviews

No reviews for this product
(0)