CPU, PLC, VersaMax, 128K, 2 Ports, User Configurable Memory, 10mBit

Item #: 366970

Cat #: IC200CPUE05

UPC:

to view pricing and more.
Documents & Guides
CPU, PLC, VersaMax, 2 Ports, RS-232/RS485, 1285 K, User Configurable Memory, 10 mBit Ethernet Port, Supports EGD & SRTP, 650 mA, Backplane Current, Requires 3.3 Volt DC Power Supply

Overview

CPU, PLC, VersaMax, 2 Ports, RS-232/RS485, 1285 K, User Configurable Memory, 10 mBit Ethernet Port, Supports EGD & SRTP, 650 mA, Backplane Current, Requires 3.3 Volt DC Power Supply

The Emerson IC200CPUE05 is a VersaMAx controller module. This controller has a versatile design with 64 KB configurable user memory with embedded One (1) RS232, One (1) RS485 and One (1) Ethernet communication port. This controller has a Boolean execution speed of 0.8 ms /K (typical) and supports up to 64 modules or 2048 I/O points.

Also known as: IC200CPUE05

Specifications

Mounting: Chassis
Type: CPU, PLC
Amps: 0.650
Size: 128 k
Mounting: Chassis
Amps: 0.650
Type: CPU, PLC
Size: 128 k