Ballast, Fluorescent, High Output, Magnetic, F96T12HO

Item #: 367

Cat #: RS110TPI

UPC: 781087227824

Sign In or Register to view pricing and more.
Documents & Guides
Ballast, Fluorescent, High Output, Magnetic, F96T12HOBallast, Fluorescent, Electromagnetic, Input Voltage: 120 Vac, Input Amps: 0.96amp, Ballast Factor: 0.98, Minimum Starting Temperature: -20° F, Number Oflamps: 1, Lamp Wattage: 87, Lamp Type: Rapid Start, High Output, Total Harmonicdistortion: <30 Percent

Overview

Ballast, Fluorescent, High Output, Magnetic, F96T12HOBallast, Fluorescent, Electromagnetic, Input Voltage: 120 Vac, Input Amps: 0.96amp, Ballast Factor: 0.98, Minimum Starting Temperature: -20° F, Number Oflamps: 1, Lamp Wattage: 87, Lamp Type: Rapid Start, High Output, Total Harmonicdistortion: <30 Percent
Also known as: 781087227824, RS110TPI

Specifications

Wattage: 24, 48, 42, 110, 96, 64, 30, 36, 60, 72
Type: Rapid Start, High Output, Magnetic
Volts AC: 120
Shape: T12 (Tubular)
Wattage: 24, 48, 42, 110, 96, 64, 30, 36, 60, 72
Volts AC: 120
Type: Rapid Start, High Output, Magnetic
Shape: T12 (Tubular)