![XHHW12SOLGRN2500RL XHHW12SOLGRN2500RL](https://rexel-cdn.com/products/12xhhwcsolgrex500.jpg?i=636CEEE3-D1FD-4C9C-BE38-3628ECC8E992&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COP XHHW12SOLGRN2500RL
Overview
COP XHHW12SOLGRN2500RL
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100236434, XHHW12SOLGRN2500RL
Specifications
Color: | Green |
Length: | 2500 ft |
Gauge: | 12 |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Solid |
Package Type: | Reel |
Color: | Green |
Gauge: | 12 |
Volts AC: | 600 |
Jacket: | XLPE |
Package Type: | Reel |
Length: | 2500 ft |
Material: | Copper |
Conductors: | 1 |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)