"BUSS SEMICONDUCTOR, 500V"

Item #: 367103

Cat #: FWH-025A6F

UPC: 051712796514

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series FWH high speed fuse, DC common bus, 25A RMS (200% minimum opening current at rated voltage), 50 kAIC at 0.25-20A, 20 kAIC at 25-30A, Ferrule end X ferrule end, Standard

Overview

Eaton Bussmann series FWH high speed fuse, DC common bus, 25A RMS (200% minimum opening current at rated voltage), 50 kAIC at 0.25-20A, 20 kAIC at 25-30A, Ferrule end X ferrule end, Standard

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712796514, FWH-025A6F

Specifications

Diameter: 6 mm
Volts AC: 500
Amps: 25
Type: North American Style
Mounting: Cartridge
Length: 32 mm
Interrupt Rating DC: 20 kA
Diameter: 6 mm
Amps: 25
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Volts AC: 500
Type: North American Style
Length: 32 mm