Skip to main content
Locations
Brands
Shop Categories
Shop over 1 million products
Quick Add
Save time and order faster
Brands
Browse and search
Support & Feedback
Live Chat & help desk
About Us
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
...
Share
Siemens
100A, 3P, 240V, 4W,
Item #: 367117
Cat #: DTGNF323NR
UPC: 783643521797
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
ITE DTGNF323NR 100A, 3P, 240V, 4W,
View product detail below
Associated
Substitutes
Others Bought
Overview
ITE DTGNF323NR 100A, 3P, 240V, 4W,
Also known as:
783643521797, DTGNF323NR
Specifications
Customer Reviews
No reviews for this product
(0)
Write a Review
Close
Close and Retry