Mechanical Latch Unit, 120VAC Coil, No Contact Cartridge

Item #: 36714

Cat #: 700-PLLA1

UPC: 781180231650

to view pricing and more.
Documents & Guides
Mechanical Latch Unit, No Cartridge, 120 Volt AC Coil,

Overview

Mechanical Latch Unit, No Cartridge, 120 Volt AC Coil,

Designed, manufactured, and tested to meet you most critical demands. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on your activities, not parts. You’ll love the flexibility and industry-proven reliability. Catalog item 700-PLLA1 from Rockwell Automation® is a 700-P mechanical latch. Its specifications include: no contact rating and 110 V 50 Hz / 115-120 V 60 Hz.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180231650, 700-PLLA1

Specifications

Volts AC Control: 120
Type: Mechanical Latch Unit
Mounting: Front
Volts AC Control: 120
Mounting: Front
Type: Mechanical Latch Unit