REXEL logo

Liquidtight Grounding Connector, Straight, Insulated, 4", Iron

Item #: 3672
Cat #: 5340GR
UPC: 786210896298
Sign In or Register to view pricing and more.
Liquidtight Grounding Connector, Type External Bonding, Straight, Insulated, 4 Inch, Mechanical Copper Lug 2 - 4/0 AWG, Malleable Iron/Zinc Body Chromate Plated With Tapered Threads, For Use in Wet Locations.

Product Overview

Liquidtight Grounding Connector, Type External Bonding, Straight, Insulated, 4 Inch, Mechanical Copper Lug 2 - 4/0 AWG, Malleable Iron/Zinc Body Chromate Plated With Tapered Threads, For Use in Wet Locations.
Also known as: 786210896298, 5340GR

Specifications

Material: Malleable Iron
Gauge: 3/0, 4/0, 1/0, 2/0, 2
Type: Liquidtight Connector
Diameter: 4 in
Material: Malleable Iron
Type: Liquidtight Connector
Gauge: 3/0, 4/0, 1/0, 2/0, 2
Diameter: 4 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)