Liquidtight Grounding Connector, Straight, Insulated, 4", Iron

Item #: 3672

Cat #: 5340GR

UPC: 786210896298

to view pricing and more.
Documents & Guides
Liquidtight Grounding Connector, Type External Bonding, Straight, Insulated, 4 Inch, Mechanical Copper Lug 2 - 4/0 AWG, Malleable Iron/Zinc Body Chromate Plated With Tapered Threads, For Use in Wet Locations.

Overview

Liquidtight Grounding Connector, Type External Bonding, Straight, Insulated, 4 Inch, Mechanical Copper Lug 2 - 4/0 AWG, Malleable Iron/Zinc Body Chromate Plated With Tapered Threads, For Use in Wet Locations.

Revolver steel liquid-tight fittings provide external grounding for the most demanding industrial installations. Used where liquid-tight flexible metallic raceway is installed in outdoor or indoor locations and exposed to continuous or intermittent moisture.

Also known as: 786210896298, 5340GR

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in