Terminal Marker, Adhesive, Blank, 25 to a Package

Item #: 36721

Cat #: 1492-N8

UPC: 781180985379

to view pricing and more.
Documents & Guides
Terminal Marker, Blank, Adhesive Strip, 25 in a Package

Overview

Terminal Marker, Blank, Adhesive Strip, 25 in a Package
Also known as: 781180985379, 1492-N8

Specifications

Type: Terminal Block, Marker
Mounting: Snap On
Family / Style: 1492
Standards: Build America Buy America Compliant
Type: Terminal Block, Marker
Family / Style: 1492
Mounting: Snap On
Standards: Build America Buy America Compliant