
Fuse, 32A, 1000VDC, Cat #FD20GC100V32T, CC1051CPGRC20X127/32
Item #:
36726
Cat #:
CC1051CPGRB20.12732
UPC:
605340083654
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 63 Amp, 1000 Volt DC, Cat #FD20GC100V32T, Ferrule, 20 x 127 mm, CC1051CPGRC20X127/32
Overview
Fuse, 63 Amp, 1000 Volt DC, Cat #FD20GC100V32T, Ferrule, 20 x 127 mm, CC1051CPGRC20X127/32
Also known as: 605340083654, CC1051CPGRB20.12732
Specifications
Amps: | 32 |
Volts DC: | 1000 |
Type: | Fuse, Semi-Conductor |
Diameter: | 20 mm |
Length: | 127 mm |
Class: | CC |
Mounting: | Cartridge |
Interrupt Rating DC: | 100kA |
Amps: | 32 |
Type: | Fuse, Semi-Conductor |
Length: | 127 mm |
Mounting: | Cartridge |
Volts DC: | 1000 |
Diameter: | 20 mm |
Class: | CC |
Interrupt Rating DC: | 100kA |
Customer Reviews
No reviews for this product
(0)