Fuse, 32A, 1000VDC, Cat #FD20GC100V32T, CC1051CPGRC20X127/32

Item #: 36726

Cat #: F089498

UPC: 605340083654

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 63 Amp, 1000 Volt DC, Cat #FD20GC100V32T, Ferrule, 20 x 127 mm, CC1051CPGRC20X127/32

Overview

Fuse, 63 Amp, 1000 Volt DC, Cat #FD20GC100V32T, Ferrule, 20 x 127 mm, CC1051CPGRC20X127/32
Also known as: 605340083654, F089498

Specifications

Amps: 32
Volts DC: 1000
Type: Fuse, Semi-Conductor
Diameter: 20 mm
Length: 127 mm
Class: CC
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Amps: 32
Type: Fuse, Semi-Conductor
Length: 127 mm
Mounting: Cartridge
Volts DC: 1000
Diameter: 20 mm
Class: CC
Interrupt Rating DC: 100 kA