30A, 277/480V Pin & Sleeve Plug - Red

Item #: 367273

Cat #: 530P7W

UPC: 078477838266

to view pricing and more.
Documents & Guides
30 Amp, 277/480 Volt 3py, Iec 309-1 & 309-2, 4p, 5w, North American-rated Pin &sleeve Plug, Industrial Grade, Ip67, Watertight, - Red

Overview

30 Amp, 277/480 Volt 3py, Iec 309-1 & 309-2, 4p, 5w, North American-rated Pin &sleeve Plug, Industrial Grade, Ip67, Watertight, - Red

30 Amp, 277/480 Volt 3PY, IEC 309-1 & 309-2, 4P, 5W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight, - Red

Also known as: 078477838266, 530P7W

Specifications

Volts AC: 480, 277
Color: Red
Amps: 30
Type: Pin &amp, amp
Volts AC: 480, 277
Amps: 30
Color: Red
Type: Pin &amp, amp