Female Disconnect, nylon fully insulated

Item #: 3673

Cat #: DNF14-206FIB-C

UPC: 074983826711

Sign In or Register to view pricing and more.
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a blue, nylon housing. It has a tab size of 0.205/0.187 x 0.020" (5.2/4.7 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.78" (

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a blue, nylon housing. It has a tab size of 0.205/0.187 x 0.020" (5.2/4.7 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.78" (

Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. Fully insulated design provides protection from electrical shorts. Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection. UL Flammability UL 94V-2/HB, maximum insulation temperature 221 Degrees Fahrenheit (105 Degrees Celsius). UL and CSA rated up to 600 Volts per UL 310.

Also known as: 074983826711, DNF14-206FIB-C

Specifications

Color: Blue
Material: Brass
Color: Blue
Material: Brass