Relay, Square Base, Ice Cube, 14-Blade, 4PDT, 12A, 120VAC

Item #: 36739

Cat #: 700-HF34A1-4

UPC: 662468850162

to view pricing and more.
Documents & Guides
Relay, Miniature, Square Base, Ice Cube, 14 Blade, 4 Pole, Double Throw, 12 Amp, 120 Volt AC, Pilot Light, Option *** Rockwell Automation Preferred Product ***

Overview

Relay, Miniature, Square Base, Ice Cube, 14 Blade, 4 Pole, Double Throw, 12 Amp, 120 Volt AC, Pilot Light, Option *** Rockwell Automation Preferred Product ***

Meet your most critical demands. Allen-Bradley® Bulletin 700 relays and timing offer flexibility and industry-proven reliability. And 700-HF general purpose relays offer plug-in quick connect terminals and a clear cover, allowing easy visual inspection. Catalog item 700-HF34A1-4 from Rockwell Automation® is a general purpose short square base relay. Its specifications include: 10 A standard contact, 120 V 50/60 Hz, four changeover contacts, and pilot light.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 662468850162, 700-HF34A1-4

Specifications

Volts AC Control: 120
Type: Relay, 14 Blade, Ice Cube
Amps: 12
Poles: 4
Special Program: Rockwell Automation Preferred Product
Volts AC Control: 120
Amps: 12
Special Program: Rockwell Automation Preferred Product
Type: Relay, 14 Blade, Ice Cube
Poles: 4