Panel for Junction Box, Size: 14" x 12", Stainless Steel

Item #: 36745

Cat #: A14P12SS

UPC: 783510556006

to view pricing and more.
Documents & Guides
Panel for Junction Box, Size: 14" x 12", Stainless Steel

Overview

Panel for Junction Box, Size: 14" x 12", Stainless Steel

nVent HOFFMAN HOFA14P12SS steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510556006, A14P12SS

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 12.750 in
Material: Stainless Steel 304
Finish: Brushed #3
Weight: 2.800 lb
Height: 12.750 in
Finish: Brushed #3
Material: Stainless Steel 304
Weight: 2.800 lb