ProLine Industrial Encosure, N12, 79x32x16

Item #: 367505

Cat #: PP2084

UPC: 783510142049

Sign In or Register to view pricing and more.
Documents & Guides
ProLine Industrial Enclosure, NEMA Type 12, Single Door, Material: Steel, Dimensions: 78.74" x 31.5" x 15.75"

Overview

ProLine Industrial Enclosure, NEMA Type 12, Single Door, Material: Steel, Dimensions: 78.74" x 31.5" x 15.75"

ProLine Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid door(s), handle and key lock, a solid top, a solid rear cover, a full mounting subpanel, a gland plate, and four lifting eyes. Side covers are ordered separately to accommodate joining/baying applications

Also known as: 783510142049, PP2084

Specifications

Material: Steel
Width: 31.500 in
Depth: 15.750 in
Height: 78.740 in
IP/NEMA Rating: NEMA 12
Material: Steel
Depth: 15.750 in
IP/NEMA Rating: NEMA 12
Width: 31.500 in
Height: 78.740 in