7.5 - 11 Amp, IEC, Overload Relay

Item #: 367515
Cat #: TA25DU11-20
UPC:
Sign In or Register to view pricing and more.
7.5 - 11 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 20. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AE/AL9 - A/AE/AL40 Frame Contactors.

Overview

7.5 - 11 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 20. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AE/AL9 - A/AE/AL40 Frame Contactors.
7.5 - 11 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 20. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AE/AL9 - A/AE/AL40 Frame Contactors.
Also known as: TA25DU11-20

Specifications

Poles: 3
Type: NEMA, Thermal, IEC, Overload Relay
Family / Style: A-Line
Amps: 11
Amps Range: 7.500 - 11
Poles: 3
Family / Style: A-Line
Amps Range: 7.500 - 11
Type: NEMA, Thermal, IEC, Overload Relay
Amps: 11

Customer Reviews

No reviews for this product
(0)