CNTL 100VA

Item #: 367536

Cat #: PH100MQMJ-FK

UPC: 803423081799

to view pricing and more.
HPS PH100MQMJ-FK CNTL 100VA

Overview

HPS PH100MQMJ-FK CNTL 100VA
Also known as: 803423081799, PH100MQMJ-FK

Specifications

Phase: 1
Volt Amps: 100
Primary Voltage: 240/480, 220/440, 230/460
Secondary Voltage: 110/220
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 100
Secondary Voltage: 110/220