Cable Tie, Standard, 11.1" Long, Nylon, Natural Color, 100/Pack

Item #: 367547

Cat #: CT11NT50-C

UPC: 051128593028

to view pricing and more.
Standard Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 11.1" (252 mm). Width: 0.18" (4.6 mm). Color: White. Package Quantity: 100

Overview

Standard Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 11.1" (252 mm). Width: 0.18" (4.6 mm). Color: White. Package Quantity: 100

3M™ Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M™ Cable Tie CT11BK50-C is 11.1" in length. UV Weather Resistant Black. 50 lb tensile strength. 100 pcs/bag.

Also known as: 051128593028, CT11NT50-C

Specifications

Width: 0.180 in
Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.100 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 11.100 in
Color: Natural
Material: Nylon