Cable Tie, Lt. Heavy Duty, 15" Long, UV Nylon, Black, 100/Pack
Item #:
367549
Cat #:
CT15BK120-C
UPC:
051128593127
Sign In or Register to view pricing and more.
Documents & Guides
Heavy Duty Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 15" (381 mm). Width: 0.30" (7.6 mm). Color: Black. Package Quantity: 100
Overview
Heavy Duty Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 15" (381 mm). Width: 0.30" (7.6 mm). Color: Black. Package Quantity: 100
3M™ standard nylon cable ties are available in several tensile strengths ranging from 18 to 175 LB and multiple lengths ranging from 4 to 48 IN to cover your needs. They are offered in natural and red for indoor use and UV weather-resistant black for indoor and outdoor use. UL listed 62275 type 21 or 21S and plenum rated AH-2 for use in air handling spaces.
Also known as: 051128593127, CT15BK120-C, zip ties, Solar Tie
Specifications
Color: | Black |
Length: | 15 in |
Width: | 0.300 in |
Weight Capacity: | 120 lbs |
Material: | Nylon |
Color: | Black |
Width: | 0.300 in |
Material: | Nylon |
Length: | 15 in |
Weight Capacity: | 120 lbs |
Customer Reviews
No reviews for this product
(0)