Cable Tie, Lt. Heavy Duty, 15" Long, UV Nylon, Black, 100/Pack

Item #: 367549

Cat #: CT15BK120-C

UPC: 051128593127

to view pricing and more.
Heavy Duty Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 15" (381 mm). Width: 0.30" (7.6 mm). Color: Black. Package Quantity: 100

Overview

Heavy Duty Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 15" (381 mm). Width: 0.30" (7.6 mm). Color: Black. Package Quantity: 100

3M™ standard nylon cable ties are available in several tensile strengths ranging from 18 to 175 LB and multiple lengths ranging from 4 to 48 IN to cover your needs. They are offered in natural and red for indoor use and UV weather-resistant black for indoor and outdoor use. UL listed 62275 type 21 or 21S and plenum rated AH-2 for use in air handling spaces.

Also known as: 051128593127, CT15BK120-C, zip ties, Solar Tie

Specifications

Color: Black
Length: 15 in
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Color: Black
Width: 0.300 in
Material: Nylon
Length: 15 in
Weight Capacity: 120 lbs