Threaded Conduit Nipple, 1" x 12", Aluminum

Item #: 367705

Cat #: ALC100X1200

UPC: 980020012712

to view pricing and more.
Documents & Guides
No Documents Available
Threaded Conduit Nipple, 1 Inch x 12 Inch, Aluminum, For use with Rigid Threaded Conduit

Overview

Threaded Conduit Nipple, 1 Inch x 12 Inch, Aluminum, For use with Rigid Threaded Conduit

Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures.

Also known as: 980020012712, ALC100X1200

Specifications

Diameter: 1 in
Length: 12 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum
Length: 12 in