8W A19 LED Lamp, 27K

Item #: 367737

Cat #: LED8A19/DIM/O/827

UPC: 046135789359

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 470, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Standard Case Qty: 6 Sylvania Part # 78935

Overview

LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 470, CRI: 80, Color Temperature: 2700K, Lamp Finish: Frosted, Standard Case Qty: 6 Sylvania Part # 78935
Also known as: 046135789359, LED8A19/DIM/O/827

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 470
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 470
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 8
Light Technology: LED