Disconnect Encl. 72.13x72.50x1

Item #: 367809

Cat #: A72CPX7212LPFTC

UPC: 783510206796

to view pricing and more.
Two Door Cp Disconnect Encl., Bulletin A21 (two-door Type 12 Disconnect Enclosures), Size/dims: 72.12x72.50x12.12, Material/finish: Steel/paint

Overview

Two Door Cp Disconnect Encl., Bulletin A21 (two-door Type 12 Disconnect Enclosures), Size/dims: 72.12x72.50x12.12, Material/finish: Steel/paint

A disconnect can be installed on the centerpost or right side of this enclosure. Floor stands provide additional height and access for cleaning under the enclosure.

Also known as: 783510206796, A72CPX7212LPFTC

Features & Benefits

  • Seams continuously welded and ground smooth
  • Body stiffeners in larger enclosures for extra rigidity
  • Body flange trough excludes liquids and contaminants
  • Removable centerposts permit easy panel installation
  • Concealed, easy-to-remove hinges
  • Heavy-duty 3-point latching mechanism operated by padlocking handle on all doors
  • Heavy-duty lifting eyes anchor into reinforced top
  • Data pocket is high impact thermoplastic
  • 15-inch floor stands are bolted-on to enclosure
  • Provisions for mounting lights

Specifications

IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Finish: Powder Coated
Height: 72.130 in
Depth: 12.120 in
Width: 72.500 in
IP/NEMA Rating: IP65, NEMA 12
Finish: Powder Coated
Depth: 12.120 in
Material: Steel
Height: 72.130 in
Width: 72.500 in