30A, 125/250V, Pin & Sleeve Plug - Orange

Item #: 367831

Cat #: 430P12W

UPC: 078477838143

to view pricing and more.
Documents & Guides
30 Amp, 125/250 Volt, Iec 309-1 & 309-2, 3p, 4w, North American-rated Pin & Sleeve Plug, Industrial Grade, Ip67, Watertight - Orange

Overview

30 Amp, 125/250 Volt, Iec 309-1 & 309-2, 3p, 4w, North American-rated Pin & Sleeve Plug, Industrial Grade, Ip67, Watertight - Orange

30 Amp, 125/250 Volt, IEC 309-1 & 309-2, 3P, 4W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight - Orange

Also known as: 078477838143, 430P12W

Specifications

Color: Orange
Amps: 30
Volts AC: 250, 125
Type: Pin &amp, amp
Color: Orange
Volts AC: 250, 125
Amps: 30
Type: Pin &amp, amp