Wall Fixture, 1 Light, Chrome

Item #: 36798

Cat #: 41040-05

UPC: 785652410406

Sign In or Register to view pricing and more.
Documents & Guides
Wall/Bath Light, Buckingham, Size: 6x9-1/2", 100W, 120V, 1 Lamp, Medium A, Material: Steel Arm & Glass Shade.

Overview

Wall/Bath Light, Buckingham, Size: 6x9-1/2", 100W, 120V, 1 Lamp, Medium A, Material: Steel Arm & Glass Shade.
Also known as: 785652410406, 41040-05

Specifications

Color: Chrome
Type: Bath/Wall Fixture
Color: Chrome
Type: Bath/Wall Fixture